Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Rolls, 1" x 50', Red, 1/Case
Mfr # LH126
Zoro # G5017656
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 50'
- Color Red
- Material Magnetic Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # LH126
- Zoro # G5017656
- UPC # 848109000831
- Country of Origin Multiple
- Category Label Holders
Dimensions
Width | 1" |
Length | 50' |
Details
Item | Warehouse Label Magnetic Rolls,1"x50ft. |
Color | Red |
Material | Magnetic Material |
Description
Warehouse Label Magnetic Rolls,1 In.x50ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0024BL)
- PIONEER Waterproof 2in1 Bomber Jacket, Class 3, XL (V1130460U-XL)
- RUBBERMAID COMMERCIAL Safety Cone, 26 in Height, 10 1/2 in Width, HDPE, Cone, English, Spanish (FG627777YEL)
- X FACTOR SCIENTIFIC 3 Ply Medical Face Masks Type IIR/Level 2, Breathable, Ear Loop, 2000PK (PP2FM1)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 50', White, 1/Case (LH122)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 6", White, 25/Case (LH178)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1"x3", White, PK25 (LH171)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 4", White, 25/Case (LH177)
- PARTNERS BRAND Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (JTH110)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 4", White, 25/Case (LH182)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 2 inch Magnetic Label Holder, 10PK (87247)
- Partners Brand Safety Labels