Shop All Dry Erase Board Accessories
Partners Brand
Warehouse Labels, Magnetic Rolls, 1" x 100', Yellow, 1/Case
Mfr # LH139
Zoro # G2291471
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnetic Material
- Color Yellow
- Width 1"
- Length 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH139
- Zoro # G2291471
- UPC # 848109032283
- Country of Origin Multiple
- Category Dry Erase Board Accessories
Dimensions
Width | 1" |
Length | 100' |
Details
Item | Magnetic Rolls,1"x100 ft.,Yllw |
Material | Magnetic Material |
Color | Yellow |
Description
Magnetic Rolls,1 In.x100 ft.,Yllw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTIVORATION Pactiv Corporation SD5016Y Deli Cup Plast; Case Of 480 - 16 oz. (SD5016Y)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, 1 oz., Bag, PK1300 (D1UCT-D)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 48", Kraft, 10/Bundle (22XL04)
- BSC PREFERRED 3'' x 55 yds. Clear Tape Logic #900 Economy Tape, 24PK (T906900)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 100', White, 1/Case (LH157)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 4" x 100', White, 1/Case (LH159)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 100', White, 1/Case (LH158)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', White, 1/Case (LH138)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', Blue, 1/Case (LH156)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 5", 25/Case (LH186)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9"x12", 25/BX, Ast (CLI40620)
- Partners Brand Dry Erase Board Accessories