Shop All Dry Erase Board Accessories
Partners Brand
Warehouse Labels, Magnetic Rolls, 1" x 100', Blue, 1/Case
Mfr # LH156
Zoro # G2291541
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnetic Material
- Color Blue
- Width 1"
- Length 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # LH156
- Zoro # G2291541
- UPC # 848109034188
- Country of Origin Netherlands
- Category Dry Erase Board Accessories
Dimensions
Width | 1" |
Length | 100' |
Details
Item | Magnetic Rolls,1"x100 ft.,Blue |
Material | Magnetic Material |
Color | Blue |
Description
Magnetic Rolls,1 In.x100 ft.,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Heavy Duty Stapler, B40,100-210 Sheets (023-0056)
- LUXOR 48"x48" Magnetic Whiteboard (WB4848W)
- AVERY DENNISON Label, 2x2", White, PK300 (22806)
- CANON MP25DV 12-Digit Ribbon Printing Calculator, Black/Red Print, 4.3 Ln/Sc (2202C001)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 100', White, 1/Case (LH157)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', White, 1/Case (LH138)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 4" x 100', White, 1/Case (LH159)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 100', White, 1/Case (LH158)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 5", 25/Case (LH186)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', Yellow, 1/Case (LH139)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Green (CT8-G)
- Partners Brand Dry Erase Board Accessories