Shop All Mailer Cartons
Partners Brand
Wardrobe Boxes, 20" x 20" x 45", Kraft, 5/Bundle
Mfr # 202045WARD
Zoro # G5424067
original price:
$172.45
29% off
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 100 lb.
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 202045WARD
- Zoro # G5424067
- UPC # 841436068338
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Wardrobe Boxes, 20x20x45", Kraft, 5PK |
Maximum Weight | 100 lb. |
Meets | 275#/ECT-48 |
Description
Wardrobe Box 20 In.x20 In.x45 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK N RED 11 x 8-1/2" Twinwire Notebook, Binding: Wirebound (JDKK66652)
- INNOVERA Remanufactured MLT-D116L Toner, 3000 Page-Yield, Black (IVRMLT116)
- NORTECH Absolute Ulpa Cartridge Filter (N635U)
- BRADY Printer Kit, Single Color, 3/4 (M210-KIT)
- PARTNERS BRAND Corrugated Mailers, 12" x 9" x 4", Kraft, 50/Bundle (MLR1294K)
- PARTNERS BRAND Corrugated Mailers, 12" x 5" x 5", White, 50/Bundle (M1255)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 18", White, 25/Bundle (M3318)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 30", Kraft, 50/Case (P2030K)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 6" x 4" x 4", Kraft, 25/Bundle (MD644)
- PARTNERS BRAND Corrugated Boxes, 21 3/8" x 15 5/8" x 6 3/8", Kraft, 25/Bundle (21156)
- PARTNERS BRAND Jumbo Fold-Over Mailers, 28" x 22" x 1/4", White, 20/Bundle (ML28221)
- Partners Brand Mailing Tubes & Cartons