Shop All Label Dispensers
Partners Brand
Wall Mount Label Dispenser, 3", White, 1/Each
Mfr # LDM300
Zoro # G5424128
original price:
$115.98
23% off
new price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Overall Length 3"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LDM300
- Zoro # G5424128
- UPC # 841436049320
- Country of Origin China
- Category Label Dispensers
Dimensions
Overall Length | 3" |
Details
Item | Wall Mount Label,Disp 3" |
Material | Metal |
Color | White |
Description
Wall Mount Label,Disp 3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 100)
- BAND-IT 201 stainless steel, 3/4" x 100' roll band (C20699)
- KLEIN TOOLS Bent Trimmer, Large Ring, Blue Coating, 6-Inch (206LR)
- CANON CANON IC COMP MF212w/MF216n MF227dw/MF229dw (9435B001AA)
- PARTNERS BRAND Plastic Label Protection Tape Dispenser, 4", Blue/White, 1/Each (TDLAB4PL)
- PARTNERS BRAND Industrial Plastic Label Protection Tape Dispenser, 6", Blue/White, 1/Each (TDLAB6PL)
- PARTNERS BRAND Wall Mount Label Dispenser, 4 1/2", White, 1/Each (LDM450)
- PARTNERS BRAND Wall Mount Label Dispenser, 12 1/2", White, 1/Each (LDM1250)
- PARTNERS BRAND Industrial Metal Label Protection Tape Dispenser, 6", Red, 1/Each (TDLAB6ML)
- PARTNERS BRAND Table Top Label Dispenser, 18", Blue, 1 Each (SL9518)
- VESTIL Label Dispenser Plastic, 4" (LBLD-P-4)
- Partners Brand Labels & Label Makers