Shop All Kraft Paper
Partners Brand
Virgin Kraft Paper Rolls, 40#, 36" x 900', Kraft, 1/Roll
Mfr # KP3640V
Zoro # G2299077
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 36.24
- Length 900'
- Width 36"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP3640V
- Zoro # G2299077
- UPC # 848109044309
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 900' |
Width | 36" |
Details
Item | Virgin Kraft Paper Rolls,36x900 ft.,40# |
Basis Weight | 36.24 |
Color | Kraft |
Description
Virgin Kraft Paper Rolls,36x900 ft.,40#
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Scissors and Cable Splicer's Knife Holder (5187)
- AVERY Address Labels, Sure Feed Technol, PK450 (6871)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- SMEAD Cover Binder, Dark Blue (81351)
- PARTNERS BRAND Kraft Paper Roll, 75#, 30" x 475', Kraft, 1 Roll (KP3075)
- PARTNERS BRAND Kraft Paper Roll, 30#, 30" x 1,200', Kraft, 1 Roll (KP3030)
- PARTNERS BRAND Kraft Paper Roll, 40#, 24" x 900', Kraft, 1/Roll (KP2440)
- PARTNERS BRAND Kraft Paper Roll, 75#, 24" x 475', Kraft, 1/Roll (KP2475)
- PARTNERS BRAND Crinkle Paper, 40 lb., White, 1/Case (CP40B)
- PARTNERS BRAND Kraft Paper Roll, 40#, 72" x 900', Kraft, 1/Roll (KP7240)
- JOHNS MANVILLE 90003719 R19 15 in. x 39 ft. 2 in. Kraft Roll (JO576619)
- Partners Brand Protective Packaging