Shop All Letters and Numbers
Partners Brand
Vinyl Warehouse Number Labels, "6", 3 1/2", Black/White, 50/Case
Mfr # DL9306
Zoro # G4967396
product price: $22.29
/pk 50, $0.45/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3 1/2"
- Character Color Black/White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # DL9306
- Zoro # G4967396
- UPC # 848109029498
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 1/2" |
Details
Character Color | Black/White |
Material | Vinyl |
Item | Vinyl WarehouseNumberLabel,6,3-1/2",PK50 |
Description
Vinyl WarehouseNumberLabel,6,3-1/2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Xo Skeleton Ratchet Headgear Grey Lens (105)
- GLOWEAR BY ERGODYNE Hi-Vis Mesh Neck Shade, Reflective, Lime (8005)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-3XL)
- SPILLTECH Oil-Only Tote Spill Kit, 5 gal, Drum, Green (SPKO-GTOTE)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "5", 3 1/2", Black/White, 50/Case (DL9305)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "2", 3 1/2", Black/White, 50/Case (DL9302)
- PARTNERS BRAND Vinyl Warehouse Letter Labels, "S", 3 1/2", Black/White, 50/Case (DL9310S)
- PARTNERS BRAND Vinyl Warehouse Number Kit Labels, Black/White, 1/Each (DL9315)
- PARTNERS BRAND Vinyl Warehouse Letter Labels, "B", 3 1/2", Black/White, 50/Case (DL9310B)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 0 1 pc, 3PK (844810)
- BRADY Numbers and Letters Labels, PK 10 (5100P-7)
- Partners Brand Letters and Numbers