Shop All Letters and Numbers
Partners Brand
Vinyl Warehouse Number Labels, "5", 3 1/2", Black/White, 50/Case
Mfr # DL9305
Zoro # G4967405
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3 1/2"
- Character Color Black/White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # DL9305
- Zoro # G4967405
- UPC # 848109029481
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 1/2" |
Details
Character Color | Black/White |
Material | Vinyl |
Item | Vinyl WarehouseNumberLabel,5,3-1/2",PK50 |
Description
Vinyl WarehouseNumberLabel,5,3-1/2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Unisex Steel Rubber Boot Green/Black (VW8-3-11)
- MUTUAL INDUSTRIES Polyethylene Underground Reclaimed Water, 3 inch Height, 9 in Width, Poly (17774-52-3000)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27TL)
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0027-ND_10X7 (LCU4-0027-ND_10X7)
- PARTNERS BRAND Vinyl Warehouse Letter Labels, "B", 3 1/2", Black/White, 50/Case (DL9310B)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "2", 3 1/2", Black/White, 50/Case (DL9302)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "6", 3 1/2", Black/White, 50/Case (DL9306)
- PARTNERS BRAND Vinyl Warehouse Number Kit Labels, Black/White, 1/Each (DL9315)
- PARTNERS BRAND Vinyl Warehouse Letter Labels, "S", 3 1/2", Black/White, 50/Case (DL9310S)
- BRADY Number Label, 3-7/8in.H Character, Vinyl (3460-1)
- HY-KO 3.5In Colonial Number 1, 10PK (A10251)
- Partners Brand Letters and Numbers