Shop All Letters and Numbers
Partners Brand
Vinyl Warehouse Number Labels, "2", 3 1/2", Black/White, 50/Case
Mfr # DL9302
Zoro # G4967439
product price: $26.29
/pk 50, $0.53/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 1/2"
- Overall Height 4 in
- Character Color Black/White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # DL9302
- Zoro # G4967439
- UPC # 848109029450
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 1/2" |
Overall Height | 4 in |
Overall Width | 2 1/8 in |
Details
Character Type | Numbers |
Character Color | Black/White |
Material | Vinyl |
Die Cut | No |
Number of Pieces | 50 |
Item | Vinyl WarehouseNumberLabel,2,3-1/2",PK50 |
Glow-in-the-Dark | No |
Background Color | White |
Embossed | No |
Product Type | Individual Characters |
Adhesive Type | Permanent Adhesive |
Meets USCG Registration Guidelines | No |
Visibility | Standard |
Character Color Gradient | Solid Color |
APWA Compliant Color | No |
Self-Spacing/Aligning | No |
Characters Included | 2 |
Application | Warehouse Labels |
Description
Vinyl WarehouseNumberLabel,2,3-1/2 In.,PK50, Adhesive Type Permanent Adhesive, Application Warehouse Labels, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut No, Embossed No, Letter Casing Not Applicable, Material Vinyl, Meets USCG Registration Guidelines No, Mounting Type Adhesive, Number of Pieces 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011R/10H)
- LYLE No Parking Any Time Sign, 18" x 12, T1-6291-HI_12x18 (T1-6291-HI_12x18)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- SHOWA 2005PF, Disposable Gloves, 5.00 mil Palm, Vinyl, Powder-Free, 9, 100 PK, Clear (2005PFXL-09)
- PARTNERS BRAND Vinyl Warehouse Letter Labels, "S", 3 1/2", Black/White, 50/Case (DL9310S)
- PARTNERS BRAND Vinyl Warehouse Letter Labels, "B", 3 1/2", Black/White, 50/Case (DL9310B)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "6", 3 1/2", Black/White, 50/Case (DL9306)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "5", 3 1/2", Black/White, 50/Case (DL9305)
- PARTNERS BRAND Vinyl Warehouse Number Kit Labels, Black/White, 1/Each (DL9315)
- HY-KO 3In White Vinyl Number 3, 10PK (A30503)
- PRIMELINE TOOLS 4 in. House Number 1, Diecast, Black Finish (5 Pack) (MP4111-5)
- Partners Brand Letters and Numbers