Shop All Letters and Numbers
Partners Brand
Vinyl Warehouse Letter Labels, "M", 3 1/2", Black/White, 50/Case
Mfr # DL9310M
Zoro # G4967606
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3 1/2"
- Character Color Black/White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # DL9310M
- Zoro # G4967606
- UPC # 848109029658
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 1/2" |
Details
Character Color | Black/White |
Material | Vinyl |
Item | Vinyl WarehouseLetterLabel,M,3-1/2",PK50 |
Description
Vinyl WarehouseLetterLabel,M,3-1/2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC DOVER Filter, HEPA, Magenta, 6 PK, NIOSH TC-21C-0848 (S-4002-3)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-M)
- MANCOMM Safety Poster, 27" H, 21" W (31P-025-01)
- HILLMAN 6" Stencil Set (839728)
- PARTNERS BRAND Vinyl Warehouse Letter Labels, "B", 3 1/2", Black/White, 50/Case (DL9310B)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "6", 3 1/2", Black/White, 50/Case (DL9306)
- PARTNERS BRAND Vinyl Warehouse Number Kit Labels, Black/White, 1/Each (DL9315)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "5", 3 1/2", Black/White, 50/Case (DL9305)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "2", 3 1/2", Black/White, 50/Case (DL9302)
- PARTNERS BRAND Vinyl Warehouse Letter Labels, "S", 3 1/2", Black/White, 50/Case (DL9310S)
- HILLMAN Distinctions 4 in. Gold Zinc Die-Cast Screw-On Number 1 1 pc, 3PK (843151)
- Partners Brand Letters and Numbers