Shop All Letters and Numbers
Partners Brand
Vinyl Warehouse Letter Kit Labels, Black/White, 1/Each
Mfr # DL9316
Zoro # G4967737
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3 1/2"
- Character Color Black/White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # DL9316
- Zoro # G4967737
- UPC # 848109029801
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 1/2" |
Details
Character Color | Black/White |
Material | Vinyl |
Item | Vinyl Warehouse Letter Kit Label,1/EA |
Description
Vinyl Warehouse Letter Kit Label,1/EA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Vortex Cooling Vest 200 Lbs Vest (8300-01L)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1822-EG_12x18 (T1-1822-EG_12x18)
- 3M Versaflo High Durability Belt, Leather, 53" (TR-326)
- KIMTECH Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 2000 PK, Gray (50705)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "6", 3 1/2", Black/White, 50/Case (DL9306)
- PARTNERS BRAND Vinyl Warehouse Number Kit Labels, Black/White, 1/Each (DL9315)
- PARTNERS BRAND Vinyl Warehouse Letter Labels, "B", 3 1/2", Black/White, 50/Case (DL9310B)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "2", 3 1/2", Black/White, 50/Case (DL9302)
- PARTNERS BRAND Vinyl Warehouse Letter Labels, "S", 3 1/2", Black/White, 50/Case (DL9310S)
- PARTNERS BRAND Vinyl Warehouse Number Labels, "5", 3 1/2", Black/White, 50/Case (DL9305)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-5-4-10)
- Partners Brand Letters and Numbers