Shop All Tag Accessories
Partners Brand
Vinyl Envelope Insert Cards, 8 1/2" x 11", White, 50/Case
Mfr # LH231
Zoro # G5409735
product price: $53.19
/pk 50, $1.06/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 11"
- Material Laser Paper
- Length 8 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH231
- Zoro # G5409735
- UPC # 848109029351
- Country of Origin United States
- Category Tag Accessories
Dimensions
Width | 11" |
Length | 8 1/2" |
Details
Item | VinylEnvelopeInsertCards,8-1/2"x11",PK50 |
Color | White |
Material | Laser Paper |
Description
VinylEnvelopeInsertCards,8-1/2 In.x11 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kits (SK8RG3X-WB)
- SIGNMISSION OSHA Sign, Confined Space Permit Required Bilingual, 7in X 5in Decal, 5" W, 7" H, Spanish (OS-DS-D-57-VS-1092)
- NEVS Tape, Potassium Chloride 1/2" x 500" White w/Black (SANTW-0206)
- ZORO SELECT Letter Stamp Set, A-Z and Period, 27 pcs. (3XDH9)
- PARTNERS BRAND Vinyl Envelope Insert Cards, 5" x 7", White, 100/Case (LH229)
- AVERY DENNISON Key Tags, Metal Rim, White, PK50 (11025)
- BRADY Scafftag Permit Wallet, Plastic (PW-PW A4 1)
- BAW PLASTICS Env, 6 x 3 In, Yel, Vinyl, PK10 (VE3X6YELLS)
- BSC PREFERRED 9'' Elastic Loop, 1000PK (S-10750)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- ZORO SELECT Beaded Chain, Np, 4-1/2 In, PK100 (2YB23)
- Partners Brand Tag Accessories