Shop All Tag Accessories
Partners Brand
Vinyl Envelope Insert Cards, 5" x 8", White, 100/Case
Mfr # LH230
Zoro # G5409741
product price: $56.19
/pk 100, $0.56/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 8"
- Material Laser Paper
- Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH230
- Zoro # G5409741
- UPC # 848109029344
- Country of Origin United States
- Category Tag Accessories
Dimensions
Width | 8" |
Length | 5" |
Details
Item | Vinyl Envelope Insert Cards,5"x8",PK100 |
Color | White |
Material | Laser Paper |
Description
Vinyl Envelope Insert Cards,5 In.x8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0230-X)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, XL (4877GY RG XL)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR (2077-L (9))
- SIGNMISSION ANSI Sign, Keep Hands And Fingers Away, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-19866-10PK)
- PARTNERS BRAND Vinyl Envelope Insert Cards, 5" x 7", White, 100/Case (LH229)
- GEM OFFICE PRODUCTS Tag Wire, 12", 26 Gauge Galvanized, 1000/PK, Steel/Gray 25PK (GEM2612TW)
- ZORO SELECT Beaded Chain, Brs, Brs Pld, 6 In, PK100 (2YB25)
- ELECTROMARK 7 Strd W, 304 Sst, 100 ft. (Y603173)
- AVERY DENNISON Key Tags, Metal Rim, White, PK50 (11025)
- ACCUFORM Tag Pouch, Clear, 7in H x 4in W, Plastic (DTH717)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- Partners Brand Tag Accessories