Shop All Tag Accessories
Partners Brand
Vinyl Envelope Insert Cards, 4" x 8", White, 100/Case
Mfr # LH228
Zoro # G5409769
product price: $53.19
/pk 100, $0.53/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 8"
- Material Laser Paper
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH228
- Zoro # G5409769
- UPC # 848109029320
- Country of Origin United States
- Category Tag Accessories
Dimensions
Width | 8" |
Length | 4" |
Details
Item | Vinyl Envelope Insert Cards,4"x8",PK100 |
Color | White |
Material | Laser Paper |
Description
Vinyl Envelope Insert Cards,4 In.x8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, Flex, Nylon, 1", Black/White (DYM1734524)
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size L (9) (99-1-9675-9)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6712F)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, PS VINYL (DL70BP)
- PARTNERS BRAND Vinyl Envelope Insert Cards, 5" x 7", White, 100/Case (LH229)
- AVERY DENNISON Key Tags, Metal Rim, White, PK50 (11025)
- ACCUFORM Tag Pouch, Clear, 7in H x 4in W, Plastic (DTH717)
- AVERY DENNISON Holder, Job, 12 x 9, PK10 (75009)
- BRADY Scafftag Permit Wallet, Plastic (PW-PW A4 1)
- LUCKY LINE Bead Chain Sp, Gld, Yel Brs, 100 ft. (31800)
- AVERY DENNISON Sold Tags, 500/Box, Red/Black, PK500 (15161)
- Partners Brand Tag Accessories