Shop All Tag Accessories
Partners Brand
Vinyl Envelope Insert Cards, 4" x 6", White, 100/Case
Mfr # LH227
Zoro # G5409778
product price: $53.19
/pk 100, $0.53/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6"
- Material Laser Paper
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH227
- Zoro # G5409778
- UPC # 848109029313
- Country of Origin United States
- Category Tag Accessories
Dimensions
Width | 6" |
Length | 4" |
Details
Item | Vinyl Envelope Insert Cards,4"x6",PK100 |
Color | White |
Material | Laser Paper |
Description
Vinyl Envelope Insert Cards,4 In.x6 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE ProLine Pro 5 MP Fire Extinguisher, 3 A, 40 B:C, 16.07h x 4.5 dia, 5lb (466112)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, White, 100PK (SB-1426WHT-100PK)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- SAFE HANDLER Professional Extra Long Crystal Gel Knee Pads, Black, PR (BLSH-HD-PVC-KPL-4BK)
- PARTNERS BRAND Vinyl Envelope Insert Cards, 5" x 7", White, 100/Case (LH229)
- SUPERSCAN SUPERSCAN® Vinyl Envelope, 3" x 5", Clear, 50/Case (LH140)
- BRADY Zip Lock Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81765)
- C.H. HANSON Beaded Chain, Brs, 4-1/2 In, PK25 (8C899)
- BAW PLASTICS Shop Env, 12 x 9 In, Fluor R, Plstc, PK50 (SEWNHDR 9X12FLRED)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- AVERY DENNISON Key Tags, Metal Rim, White, PK50 (11025)
- Partners Brand Tag Accessories