Shop All Tag Accessories
Partners Brand
Vinyl Envelope Insert Cards, 3" x 5", White, 200/Case
Mfr # LH226
Zoro # G5409787
product price: $53.19
/pk 200, $0.27/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 5"
- Material Laser Paper
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH226
- Zoro # G5409787
- UPC # 848109029252
- Country of Origin United States
- Category Tag Accessories
Dimensions
Width | 5" |
Length | 3" |
Details
Item | Vinyl Envelope Insert Cards,3"x5",PK200 |
Color | White |
Material | Laser Paper |
Description
Vinyl Envelope Insert Cards,3 In.x5 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2AQRW01A000)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM500I-II-WX-BK)
- MACURCO Gas Detector, C3H8, CH4, H2, 0 to 50% LEL (GD-6)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium SMOKED Safety Glasses, ANSI Z87 Pink (OF-VS3-89)
- PARTNERS BRAND Vinyl Envelope Insert Cards, 5" x 7", White, 100/Case (LH229)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- THE PACKAGING WHOLESALERS Elastic Tag Loops, 9"L, 1000/Pack (G2502)
- LUCKY LINE Bead Chain Sp, Sil, Np Stl, 100 ft. (31700)
- ZORO SELECT Beaded Chain, Np, 4-1/2 In, PK100 (2YB23)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- BRADY Scafftag Permit Wallet, Plastic (PW-PW A4 1)
- Partners Brand Tag Accessories