Shop All Tag Accessories
Partners Brand
Vinyl Envelope Insert Cards, 2" x 3 1/2", White, 500/Case
Mfr # LH225
Zoro # G5409796
product price: $53.19
/pk 500, $0.11/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 3 1/2"
- Material Laser Paper
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH225
- Zoro # G5409796
- UPC # 848109029245
- Country of Origin United States
- Category Tag Accessories
Dimensions
Width | 3 1/2" |
Length | 2" |
Details
Item | Vinyl nvelopeInsertCards,2"x3-1/2",PK500 |
Color | White |
Material | Laser Paper |
Description
Vinyl nvelopeInsertCards,2 In.x3-1/2 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Hiker Boot, D, 11 1/2, Brown, PR (13860-11.5D)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 1 PR (PF541-XL)
- TIMBERLAND PRO Loafer Shoe, W, 12, Brown, PR (TB153534230)
- WAVIAN 1.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238-5)
- PARTNERS BRAND Vinyl Envelope Insert Cards, 5" x 7", White, 100/Case (LH229)
- ZORO SELECT Beaded Chain, Np, 4-1/2 In, PK100 (2YB23)
- ZORO SELECT Beaded Chain, Brs, Brs Pld, 4-1/2 In, PK100 (2YB24)
- SIRCLE Luggage Loop, 6 x 1/4 In, Clear, PK100 (CLL-06)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- BRADY Zip Lock Env, 8-1/2 x 5-1/2 In, Clear, PK10, 81768 (81768)
- BSC PREFERRED 9'' Elastic Loop, 1000PK (S-10750)
- Partners Brand Identification Products