Shop All Mailer Envelopes
Partners Brand
Video Tape Mailers, 8 1/2" x 7 5/8" x 2 1/16", White, 20/Bundle
Mfr # MVM4
Zoro # G4968945
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 7 5/8"
- Length 8 1/2"
- Material 200#/ECT-32-B Corrugated
- Height 2 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MVM4
- Zoro # G4968945
- UPC # 812578009541
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 7 5/8" |
Length | 8 1/2" |
Height | 2 1/16" |
Details
Item | Video Tp Mailer,8.5"x7-5/8"x2-1/16",PK20 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Video Tp Mailer,8.5 In.x7-5/8 In.x2-1/16 In.,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL End Tab Folder 8-1/2 x 11", 2 Fastener, Manila, Pk50 (UNV13120)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 8", Kraft, 25/Bundle (11R360)
- PARTNERS BRAND 32" x 28" x 48" Gusseted Poly Bags, 2 mil, Clear, PK 100 (PB1648)
- SHURTAPE Packaging Tape, 100m L x 72mm W, Clear, PK6 (HP 232)
- PARTNERS BRAND Jumbo Mailers, 28" x 24" x 6", Kraft, 20/Bundle (M28246)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 6", White, 200/Case (RM9SS)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 2", Kraft, 50/Bundle (MFL18122K)
- PARTNERS BRAND Long Poly Mailers, 8 1/2" x 33", White, 100/Case (LPM833)
- PARTNERS BRAND Deluxe Literature Mailers, 22" x 18" x 2 3/4", Kraft, 25/Bundle (MFL22182K)
- PARTNERS BRAND Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- BETTER OFFICE PRODUCTS Kraft Invitation Envelopes, A7, Strong Bond Paper, Straight Flap W/Peel and Stick Closure, 100PK (64514)
- Partners Brand Mail Supplies