Shop All Paper Cutters
Partners Brand
Vertical Roll Paper Cutter, 48", Gray, 1/Each
Mfr # KP48VDIS
Zoro # G5041885
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP48VDIS
- Zoro # G5041885
- UPC # 841436082099
- Country of Origin United States
- Category Paper Cutters
Dimensions
Width | 48" |
Details
Item | Vertical Roll Paper Cutter 48" |
Color | Gray |
Description
Vertical Roll Paper Cutter 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 107, 7" x 5/8", Natural, 1 lb. Box (27075)
- TOPS Folder, Record, Employee, 20Pk (TOP3287)
- TAPE LOGIC Tape Logic® Labels, "Health Hazard Fire Hazard Specific Hazard Reactivity", 4" x 4", Multiple, 500/Roll (DL1288)
- QUARTET 36"x60" Magnetic Porcelain Whiteboard (2545B)
- PARTNERS BRAND Double Roll Horizontal Paper Cutter, 24", Gray, 1/Each (KP24DHDIS)
- PARTNERS BRAND Paper Roll Dispenser, 48", Gray, 1/Each (KP48DIS)
- PARTNERS BRAND Horizontal Paper Cutter, 36", Gray, 1/Each (KP36DIS)
- PARTNERS BRAND Horizontal Paper Cutter, 24", Gray, 1/Each (KP24DIS)
- PARTNERS BRAND Horizontal Paper Cutter, 18", Gray, 1/Each (KP18DIS)
- PREMIER PolyBoard Paper Trimmer, 10 Sheets, 12" Cut Length, Plastic Base, 11.38 x 14.13 (P212X)
- SWINGLINE Glass Trimmer 15 inch (G7010014)
- Partners Brand Paper Cutters