Shop All Paper Cutters
Partners Brand
Vertical Roll Paper Cutter, 36", Gray, 1/Each
Mfr # KP36VDIS
Zoro # G5041891
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # KP36VDIS
- Zoro # G5041891
- UPC # 841436082082
- Country of Origin United States
- Category Paper Cutters
Dimensions
Width | 36" |
Details
Item | Vertical Roll Paper Cutter 36" |
Color | Gray |
Description
Vertical Roll Paper Cutter 36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Scotch(R) Shipping Packaging Tape, PK2 (3950-21RD-6WC)
- AT-A-GLANCE 24 x 36" Yearly Wall Calendar, White (AAGPM1228)
- ARMOR POLY Rust Preventative Co-Ex Poly Bag, PK50 (PB4B343150D)
- XEROX 106R03524 Extra High-Yield Toner, 10500 Page-Yield, Black (106R03524)
- PARTNERS BRAND Paper Roll Dispenser, 48", Gray, 1/Each (KP48DIS)
- PARTNERS BRAND Horizontal Paper Cutter, 18", Gray, 1/Each (KP18DIS)
- PARTNERS BRAND Horizontal Paper Cutter, 36", Gray, 1/Each (KP36DIS)
- PARTNERS BRAND Horizontal Paper Cutter, 24", Gray, 1/Each (KP24DIS)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 24In (1162A)
- BULMAN A503-18 Standard 18in SS All-In-One Counter Mount / Freestanding Paper Dispenser / Cutter (43318PCSSSB)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 12" Cut Length, 14" x 22" (16717)
- Partners Brand Paper Cutters