Shop All Paper Cutters
Partners Brand
Vertical Roll Paper Cutter, 27", Gray, 1/Each
Mfr # KP27VDIS
Zoro # G5041900
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP27VDIS
- Zoro # G5041900
- UPC # 841436082075
- Country of Origin United States
- Category Paper Cutters
Dimensions
Width | 27" |
Details
Item | Vertical Roll Paper Cutter 27" |
Color | Gray |
Description
Vertical Roll Paper Cutter 27 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18 x 18'' VCI Paper 30 lb. Sheets, 500PK (S-14095)
- OXFORD Index Cards, Ruled, 3x5", White, PK100 (31)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 5 in. (954T)
- BUSINESS SOURCE Remover, Staple, Blk (65650)
- PARTNERS BRAND Horizontal Paper Cutter, 18", Gray, 1/Each (KP18DIS)
- PARTNERS BRAND Paper Roll Dispenser, 48", Gray, 1/Each (KP48DIS)
- PARTNERS BRAND Horizontal Paper Cutter, 24", Gray, 1/Each (KP24DIS)
- PARTNERS BRAND Horizontal Paper Cutter, 36", Gray, 1/Each (KP36DIS)
- PREMIER Guillotine Paper Trimmer, 47 in. L, Wood (WC36)
- DAHLE Professional Stack Cutter, 700 Sheet (848)
- X-ACTO Guillotine Trimmer, Wood, 15" (26315)
- Partners Brand Paper Cutters