Shop All Protective Packaging Accessories
Partners Brand
Vermiculite, 4A Extra Course, Tan, 1/Each
Mfr # VER4A
Zoro # G5409811
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Vermiculite
- Weight 28.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VER4A
- Zoro # G5409811
- UPC # 841436065511
- Country of Origin United States
- Category Protective Packaging Accessories
Details
Item | Vermiculite 4A Extra Coarse |
Color | Tan |
Material | Vermiculite |
Weight | 28.08 |
Description
Vermiculite 4A Extra Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Dover Single Arm Mail Post, Graphite Grey (5810-GRG)
- FELLOWES Laminating Pouch, Legal, 5 mil, PK100 (52045)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (003480)
- DYKEM Permanent Paint Marker, Fiber, Medium Tip Size, Black (84002)
- PARTNERS BRAND Locking Ring for Gallon Paint Can, White, 100/Case (HAZ1082)
- PARTNERS BRAND Anti-Static Poly Tubing, 4 Mil, 2" x 1075', Pink, 1/Roll (PTAS0204)
- PARTNERS BRAND Vermiculite, 2A Medium, Tan, 1/Each (VER2A)
- PARTNERS BRAND Silver Saver® Rolls, 36" x 200 yds., White, 1/Case (SIL36200)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each (12BNUTS)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 7 Cubic Feet, White, 1/Each (7NUTSB)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38)
- Partners Brand Protective Packaging Accessories