Shop All Protective Packaging Accessories
Partners Brand
Vermiculite, 3A Course, Tan, 1/Each
Mfr # VER3A
Zoro # G5409820
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Weight 23.12
- Material Vermiculite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VER3A
- Zoro # G5409820
- UPC # 841436065504
- Country of Origin United States
- Category Protective Packaging Accessories
Details
Item | Vermiculite 3A Coarse |
Color | Tan |
Weight | 23.12 |
Material | Vermiculite |
Description
Vermiculite 3A Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 3", Kraft, 25/Bundle (55VG94)
- ASHLAND Decorative Mailbox Post-Black (SPK-600-BLK)
- AMANO Amano Time Cards for BX-1500, Weekly, 250/Pack (AMA-552550)
- PRES-A-PLY Label, Lsr/Inkjet, 4X2, We, 1M 1000PK (AVE30603)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each (12BNUTS)
- PARTNERS BRAND Anti-Static Poly Tubing, 4 Mil, 2" x 1075', Pink, 1/Roll (PTAS0204)
- PARTNERS BRAND Anti-Static Poly Tubing, 4 Mil, 18" x 1075', Pink, 1/Roll (PTAS1804)
- PARTNERS BRAND Loose Fill Dispenser, 60 Cubic Feet, 1 Each (60NUTDIS)
- PARTNERS BRAND Vermiculite, 1A Fine, Tan, 1/Each (VER1A)
- PARTNERS BRAND Loose Fill, Anti-Static, 7 Cubic Feet, Pink, 1 Each (7NUTSAS)
- STOCKCAP Net Guard I Std.-0.500-1.000-550-Blue-STOCK (158334)
- Partners Brand Protective Packaging Accessories