Shop All Protective Packaging Accessories
Partners Brand
Vermiculite, 2A Medium, Tan, 1/Each
Mfr # VER2A
Zoro # G5409839
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Weight 28
- Material Vermiculite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VER2A
- Zoro # G5409839
- UPC # 841436065498
- Country of Origin South Africa
- Category Protective Packaging Accessories
Details
Item | Vermiculite 2A M |
Color | Tan |
Weight | 28 |
Material | Vermiculite |
Description
Vermiculite 2A M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 6 Doors, Recessed, - (3506ARU)
- DEFLECTO Desk Caddy Organizer, Black (38904)
- MALIN CO Baling Wire, 0.0348 Dia, 77.4 ft. (08-0348-014S)
- TOPS Time Card Semi-Monthly, 500/Box, PK500 (1276)
- PARTNERS BRAND Economy Tissue, 18" x 24", White, 4800/Case (T11824)
- PARTNERS BRAND Virgin Loose Fill, 20 Cubic Feet, White, 1/Each (20NUTSW)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each (12BNUTS)
- PARTNERS BRAND Silver Saver® Rolls, 36" x 200 yds., White, 1/Case (SIL36200)
- PARTNERS BRAND Vermiculite, 4A Extra Course, Tan, 1/Each (VER4A)
- PARTNERS BRAND Anti-Static Poly Tubing, 4 Mil, 2" x 1075', Pink, 1/Roll (PTAS0204)
- BOX PACKAGING Global Industrial„¢ Locking Rings 1 Qt. Paint Can, White, 100/Pack (HAZ1081)
- Partners Brand Protective Packaging Accessories