Shop All Stretch Wrap
Partners Brand
Vented Pallet Wrap, 20" x 1500', Clear, 1/Case
Mfr # SFV2015
Zoro # G5424155
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Length 1500'
- Color Clear
- Material Polypropylene
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SFV2015
- Zoro # G5424155
- UPC # 848109016825
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 1500' |
Details
Item | Vented Pallet Wrap 20"x1500ft. |
Color | Clear |
Material | Polypropylene |
Gauge - Stretch Wrap | 42 |
Description
Vented Pallet Wrap 20"x1500ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Gel Roller Ball Pen, Fine 0.7 mm, Assorted PK8 (PIL31128)
- ZEBRA PEN Gel Retractable Pens, Blue, PK36 (46236)
- CRESCENT 10" Titanium Coated Offset Right Hand Tradesman Shears (CW10T)
- PROPAC BACKPACK, YELLOW, CERT (D2012-YELLOW-CERT)
- PARTNERS BRAND Cast Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case (SF151CAST)
- PARTNERS BRAND Bundling Stretch Film, 5" x 120 Gauge x 600', Clear, 12/Case (TNB705)
- PARTNERS BRAND Blown Hand Stretch Film, 12" x 90 Gauge x 1500', Clear, 4/Case (SF129)
- PARTNERS BRAND Extended Core Cast Stretch Film, 80 Gauge, 20" x 1,000', Clear, 4/Case (SF208)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 1500', Clear, 4/Case (SF188CAST)
- PARTNERS BRAND Colored Extended Core Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNBEC303BLK)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Cast Style, Clear (15A885)
- Partners Brand Stretch Wrap