Shop All Packing Paper
Partners Brand
VCI Poly Sheeting, 4 Mil, 48" x 500', Blue, 1/Case
Mfr # VCI48500S
Zoro # G2298928
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500'
- Width 48"
- Color Blue
- Basis Weight 39.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCI48500S
- Zoro # G2298928
- UPC # 848109042893
- Country of Origin China
- Category Packing Paper
Dimensions
Length | 500' |
Width | 48" |
Details
Item | VCI Paper |
Color | Blue |
Basis Weight | 39.3 |
Description
VCI Paper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERING SOLUTIONS PAPER ROLL FOR OMNIGARD (501-TP201)
- MELISSA & DOUG Safari Social Floor Puzzle (4423)
- MINILAND EDUCATIONAL Anatomically Correct Baby Doll, 15in Asian Girl (31056)
- NATURE SAVER Plastic Clipboard, Red (NAT01541)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 600/Case (NP203025)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435WAX)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Kraft, 480/Case (T2030I)
- PARTNERS BRAND Corrugated Sheets, 40" x 40", White, 5/Bundle (SP4040W)
- SEALED AIR - FASFIL Packing Paper, Roll, 1600 ft. L, 15" W (101008820)
- Partners Brand Packing Paper