Shop All Packing Paper
Partners Brand
VCI Poly Sheeting, 4 Mil, 36" x 500', Blue, 1/Case
Mfr # VCI36500S
Zoro # G2298900
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500'
- Width 36"
- Basis Weight 29.74
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCI36500S
- Zoro # G2298900
- UPC # 848109042886
- Country of Origin China
- Category Packing Paper
Dimensions
Length | 500' |
Width | 36" |
Details
Item | VCI Paper |
Basis Weight | 29.74 |
Color | Blue |
Description
VCI Paper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Classification Folders, PK10 (18732)
- C-LINE PRODUCTS Envelope, Reusable, Poly, Clear, PK5 (35107)
- LK PACKAGING Co Extruded Bottom Gusset Poly Bags On Wicket Dispenser, 9"W x 14"L, 1 Mil, Clear, 1000/Pack (P10F0914+4BGW)
- C.H. HANSON Stamp Holder, 8 Bands, 18 In H, Alloy Steel, 27620 (27620)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 800/Case (NP2430)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Mandarin Red, 480/Case (T2030V)
- PARTNERS BRAND Freezer Paper Roll, 40#, 36" x 1,100', White, 1 Roll (FP3640)
- SEALED AIR - FASFIL Packing Paper, Roll, 1600 ft. L, 15" W (101008820)
- Partners Brand Packing Paper