Shop All Packing Paper
Partners Brand
VCI Poly Sheeting, 4 Mil, 20" x 500', Blue, 1/Case
Mfr # VCI20500S
Zoro # G2298943
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 20"
- Basis Weight 17.26
- Length 500'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCI20500S
- Zoro # G2298943
- UPC # 848109042879
- Country of Origin China
- Category Packing Paper
Dimensions
Width | 20" |
Length | 500' |
Details
Item | VCI Paper |
Color | Blue |
Basis Weight | 17.26 |
Description
VCI Paper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate, Navy, Foil Border, 11in H, PK15 (038952)
- PARTNERS BRAND Plastic Truck Seals, 3/8" x 7 1/2", Green, 100/Case (SE1031G)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- CIG Specialty Ink Non-OEM New Postage Meter Sealing Solution for Universal 608-0/HGALSEALS (PEN128RTU)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435WAX)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 4' x 100', Clear, 1/Case (CF604C)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 800/Case (NP2430)
- PARTNERS BRAND Butcher Paper, 40#, 30" x 1,000', White, 1 Roll (BP3040W)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 36 In. W (5PGT2)
- Partners Brand Protective Packaging