Shop All Packing Paper
Partners Brand
VCI Paper, Waxed Industrial Rolls, 60#, 36" x 200 yds., Kraft, 1/Case
Mfr # VCI3660
Zoro # G4970056
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Width 36"
- Basis Weight 45.22
- Length 200 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCI3660
- Zoro # G4970056
- UPC # 841436054539
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 36" |
Length | 200 yds. |
Details
Color | Kraft |
Item | VCI Paper Waxed Rolls,60lb.,36"x200yd. |
Basis Weight | 45.22 |
Description
VCI Paper Waxed Rolls,60lb.,36 In.x200yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Green, PK20 (FI-426)
- UNIVERSAL Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box (UNV79000***)
- INKINJECTION Glidewrite Signature Ballpoint Pen - Black, White Gel-Based Ink, 12PK (IN3739551)
- UWE 60 lb, .05 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-60)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 20' x 200', Clear, 1/Case (CF220C)
- PARTNERS BRAND Crimper Hand Sealer, 6", Black, 1/Each (SPC6)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Light Pink, 480/Case (T2030P)
- PARTNERS BRAND Corrugated Sheets, 48" x 42", White, 5/Bundle (SP4248W)
- BOX PACKAGING Global Industrial„¢ Heavy Tissue Paper, 20"W x 30"L, White, 2400 Sheets (T22030)
- Partners Brand Packing Paper