Shop All Packing Paper
Partners Brand
VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll
Mfr # VCI3635WAX
Zoro # G4970065
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 yds.
- Width 36"
- Basis Weight 34.32
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCI3635WAX
- Zoro # G4970065
- UPC # 848109023465
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 200 yds. |
Width | 36" |
Details
Basis Weight | 34.32 |
Item | VCI Paper Waxed Rolls,35lb.,36"x200yd. |
Color | Kraft |
Description
VCI Paper Waxed Rolls,35lb.,36 In.x200yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUBANKER Bill Counter, 300 Bills Capacity (AB4200)
- ZORO SELECT VCI Bubble Bags, 6 in L, 4 in W, PK1250 (VBE00004)
- ZORO SELECT Long Corrugated Boxes, 22" x 6" x 6", Kraft, 25/Bundle (11R245)
- BUSINESS SOURCE 1-31 Black Leather Tab Index Dividers, PK31 (01182)
- PARTNERS BRAND Newsprint Roll, 30#, 12" x 1,440', White, 1 Roll (NP1290)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 18" x 200 yds., Kraft, 1/Roll (VCI1835)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 10' x 200', Clear, 1/Case (CF210C)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case (T2030C)
- BAGS & BOWS Tissue Paper, 20 x 30, White, PK480, 500PK (1SW(20X30)QF)
- Partners Brand Protective Packaging