Shop All Packing Paper
Partners Brand
VCI Paper, Waxed Industrial Rolls, 30#, 48" x 200 yds., Kraft, 1/Case
Mfr # VCI48WAX
Zoro # G4970108
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Basis Weight 39.06
- Length 200 yds.
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCI48WAX
- Zoro # G4970108
- UPC # 841436054560
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 200 yds. |
Width | 48" |
Details
Item | VCI Paper Waxed Rolls 30lb. 48"x200yd. |
Color | Kraft |
Basis Weight | 39.06 |
Description
VCI Paper Waxed Rolls 30lb. 48 In.x200yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLA8)
- TYVEK Tyvek® Roll, 30" x 150', White, 1/Roll (TYR30150WH)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON19C)
- AVERY Protector, Sht, Side, Ins, Pol 6PK (AVE76001)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 160/Case (NP243010)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- PARTNERS BRAND Newsprint Roll, 30#, 12" x 1,440', White, 1 Roll (NP1290)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 8' x 100', Clear, 1/Case (CF608C)
- ZORO SELECT Flame Retardent Paper, 80 lb., 36 In. W (6TWR3)
- Partners Brand Protective Packaging