Shop All Packing Paper
Partners Brand
VCI Paper Sheets, 30#, 8" x 8", Kraft, 1000/Case
Mfr # VCIS88
Zoro # G4970135
product price: $56.85
/pk 1000, $0.06/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 6.98
- Width 8"
- Length 8"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCIS88
- Zoro # G4970135
- UPC # 848109023106
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 8" |
Length | 8" |
Details
Item | VCI Paper Sheets,30lb.,8"x8",PK1000 |
Basis Weight | 6.98 |
Color | Kraft |
Description
VCI Paper Sheets,30lb.,8 In.x8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time Bocce Ball Set with Carrying Bag - Red and Green Balls, Outdoor Game for Kids or Adults (499960PFB)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 7" L, Red, 7 Digits, PK100 (V9291107-1-GRAI)
- SIGNODE Steel Strapping, 23 mil, 1795 ft. L (2X2096)
- ENCORE PACKAGING BiSupport Material Roll Stand 36 (EP-6455-36)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 24" x 200 yds., Kraft, 1/Case (VCI24WAX)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- PARTNERS BRAND VCI Paper Sheets, 30#, 24" x 24", Kraft, 500/Case (VCIS2424)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- Partners Brand Protective Packaging