Shop All Packing Paper
Partners Brand
VCI Paper Sheets, 30#, 18" x 18", Kraft, 500/Case
Mfr # VCIS1818
Zoro # G4970169
product price: $113.99
/pk 500, $0.23/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Length 18"
- Width 18"
- Basis Weight 18.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCIS1818
- Zoro # G4970169
- UPC # 848109023120
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 18" |
Width | 18" |
Details
Item | VCI Paper Sheets,30lb.,18"x18",PK500 |
Color | Kraft |
Basis Weight | 18.16 |
Description
VCI Paper Sheets,30lb.,18 In.x18 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magna Visual Magnetic Clip Board (MCB)
- CANON Staples, 3 Cartridges/Bx, PK3 (6707A001AA)
- SCHOOL SMART Chalkboard Chalk, White, Pack of 12 PK (PAC1764-5987DI)
- GBC Foton Laminating Cartridge (GBCFOTONRC003C)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Mandarin Red, 480/Case (T2030V)
- PARTNERS BRAND Newsprint Sheets, 18" x 24", White, 1,666/Case (NP1830)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635)
- PARTNERS BRAND Steak Paper Sheets, 8" x 30", Black, 1000/Case (SPS0830B)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- BOX PACKAGING Global Industrial„¢ Newsprint Paper, 30 lbs., 15"W x 1440'L, 1 Roll (NP1590)
- Partners Brand Packing Paper