Shop All Packing Paper
Partners Brand
VCI Paper Sheets, 30#, 12" x 12", Kraft, 1000/Case
Mfr # VCIS1212
Zoro # G4970178
product price: $94.99
/pk 1000, $0.09/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basis Weight 15.58
- Length 12"
- Color Kraft
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCIS1212
- Zoro # G4970178
- UPC # 841436054584
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 12" |
Width | 12" |
Details
Basis Weight | 15.58 |
Color | Kraft |
Item | VCI Paper Sheets,30lb.,12"x12",PK1000 |
Description
VCI Paper Sheets,30lb.,12 In.x12 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pentel BLN75-C EnerGel RTX Roller Ball Retractable Gel Pen Blue Ink Fine (BLN75-C)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- AVERY DENNISON Plastic Sleeves, Clear, PK12 (72611)
- ESSELTE PENDAFLEX CORP. Boorum & Pease® Columnar Book, Faint Ruled, Single Page Form, 12-1/4" x 10-1/8", 300 Sheets/Pad (1602123F)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 1200/Case (NP2030)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 24" x 200 yds., Kraft, 1/Case (VCI24WAX)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 12" x 200 yds., Kraft, 1/Roll (VCI1235)
- PARTNERS BRAND Freezer Paper Roll, 40#, 36" x 1,100', White, 1 Roll (FP3640)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 160/Case (NP243010)
- GLOBAL EQUIPMENT Global Industrial„¢ Semi-Automatic Random Case Sealer, Top & Bottom Belt Drive, Universal Heads (FXJ-5050Q)
- Partners Brand Protective Packaging