Shop All Packing Paper
Partners Brand
VCI Paper Sheets, 30#, 1" x 1", Kraft, 25000/Case
Mfr # VCICHIPS
Zoro # G4970150
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Length 1"
- Width 1"
- Basis Weight 22.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # VCICHIPS
- Zoro # G4970150
- UPC # 841436054591
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 1" |
Width | 1" |
Details
Color | Kraft |
Item | VCI Paper Sheets,30lb.,1"x1",PK25000 |
Basis Weight | 22.3 |
Description
VCI Paper Sheets,30lb.,1 In.x1 In.,PK25000, Package Quantity 25000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AARCO Porcelain on Steel Chalkboard Solid Oak Wood Frame 36"x48" Green (OS3648G)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENPD275TA)
- INNOVERA Remanufactured DR630 Drum Unit (IVRDR630)
- AZAR DISPLAYS Trifold 2 Pocket, Side by Side Brochure Holder, PK2 (252386)
- PARTNERS BRAND Steak Paper Sheets, 8" x 30", Black, 1000/Case (SPS0830B)
- PARTNERS BRAND Plastic Corrugated Sheets, 18" x 24", Black, 10/Bundle (PCS2418B)
- PARTNERS BRAND Gift Grade Tissue Paper, 15" x 20", Kraft, 960/Case (T1520I)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 600/Case (NP203025)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- PARTNERS BRAND Butcher Paper Roll, 40#, 60" x 1,000', White, 1 Roll (BP6040W)
- ZORO SELECT Butcher Paper, 40 lb., White, 36 In. W (5PGK9)
- Partners Brand Packing Paper