Shop All Packing Paper
Partners Brand
VCI Paper Roll, 36" x 200 yds., Kraft, 1/Roll
Mfr # VCI36MS
Zoro # G4970047
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Color Kraft
- Length 200 yds.
- Basis Weight 34.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCI36MS
- Zoro # G4970047
- UPC # 848109023168
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 36" |
Length | 200 yds. |
Details
Item | VCI PaperMil Spec Roll,36"x200yd |
Color | Kraft |
Basis Weight | 34.22 |
Description
VCI PaperMil Spec Roll,36 In.x200yd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Book And Copy Desktop Stand, Black (BH001B)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 4 mil, Clear, Pk1000 (5CNK0)
- UNCOMMONCARRY Omega Pen, Black (OMP-B)
- ZORO SELECT 13" x 5" Open Poly Bags, 2 mil, Clear (5DTH5)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Cerise, 480/Case (T2030F)
- PARTNERS BRAND Butcher Paper, 40#, 30" x 1,000', White, 1 Roll (BP3040W)
- PARTNERS BRAND Newsprint Sheets, 18" x 24", White, 1,666/Case (NP1830)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 60" x 60", Clear, 250/Case (PC91)
- PARTNERS BRAND Gift Grade Tissue Paper, 15" x 20", Kraft, 960/Case (T1520I)
- PARTNERS BRAND VCI Paper Sheets, 30#, 9" x 9", Kraft, 1000/Case (VCIS99)
- SEALER SALES Sealer Sales Horizontal Band Sealer, Stainless Steel (CBS-880)
- Partners Brand Packing Paper