Shop All Packing Paper
Partners Brand
VCI Paper Roll, 30#, 48" x 200 yds., Kraft, 1 Roll
Mfr # VCI4830
Zoro # G4970239
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 yds.
- Basis Weight 33.14
- Width 48"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCI4830
- Zoro # G4970239
- UPC # 841436054515
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 200 yds. |
Width | 48" |
Details
Basis Weight | 33.14 |
Item | VCI Paper Roll,30lb.,48"x200yd. |
Color | Kraft |
Description
VCI Paper Roll,30lb.,48 In.x200yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP 6510/WC 6515 YELLOW (106R03474)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 20", Kraft, 10/Bundle (493T86)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018344)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 800/Case (NP2430)
- PARTNERS BRAND Kraft Paper Sheet, 50#, 40" x 48", Kraft, 225/Case (KPS404850)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- PARTNERS BRAND Newsprint Roll, 30#, 20" x 1,440', White, 1 Roll (NP2090)
- BSC PREFERRED 36 x 48'' - Newsprint Sheets, 415PK (S-3971)
- Partners Brand Packing Paper