Shop All Packing Paper
Partners Brand
VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll
Mfr # VCI3630
Zoro # G4970248
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 yds.
- Width 36"
- Color Kraft
- Basis Weight 25.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCI3630
- Zoro # G4970248
- UPC # 841436054508
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 200 yds. |
Width | 36" |
Details
Color | Kraft |
Basis Weight | 25.96 |
Item | VCI Paper Roll,30lb.,36"x200yd. |
Description
VCI Paper Roll,30lb.,36 In.x200yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Regular Duty, Side Action Sealer for 1/2 Steel Straps (UST 1116)
- OHAUS Digital Compact Bench Scale 6kg/15 lb. Capacity (V31X6)
- ZORO SELECT Triple Wall Gaylord Bottom, 48" x 40" x 24", Kraft, 5/Bundle (55VJ71)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- PARTNERS BRAND VCI Paper Sheets, 30#, 9" x 9", Kraft, 1000/Case (VCIS99)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 32' x 100', Clear, 1/Case (CF632C)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- PARTNERS BRAND Corrugated Sheets, 48" x 42", White, 5/Bundle (SP4248W)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 48 In. W (5PGT3)
- Partners Brand Protective Packaging