Shop All Packing Paper
Partners Brand
VCI Paper, Industrial Rolls, 35#, 48" x 200 yds., Kraft, 1/Roll
Mfr # VCI4835
Zoro # G4970187
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 yds.
- Color Kraft
- Width 48"
- Basis Weight 38.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCI4835
- Zoro # G4970187
- UPC # 848109023441
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 200 yds. |
Width | 48" |
Details
Item | VCI Paper Rolls,35lb.,48"x200yd. |
Color | Kraft |
Basis Weight | 38.02 |
Description
VCI Paper Rolls,35lb.,48 In.x200yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Binder Cover, Black (81125)
- DJOIS BY TARIFOLD Wall Unit Magnetic Starter Set, 10 Sections, 20-Sheet Capacity, Gray (W291M)
- EPSON C9345 Ink Maintenance Box (C12C934591)
- ZORO SELECT Heat Activated Shrink Tubing 6" x 1500 ft., PVC (5URL0)
- PARTNERS BRAND Butcher Paper, 40#, 30" x 1,000', White, 1 Roll (BP3040W)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- PARTNERS BRAND Gift Grade Tissue Paper, 15" x 20", Kraft, 960/Case (T1520I)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PARTNERS BRAND Newsprint Sheets, 18" x 24", White, 1,666/Case (NP1830)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 8' x 100', Clear, 1/Case (CF608C)
- PARTNERS BRAND Crimper Hand Sealer, 6", Black, 1/Each (SPC6)
- Partners Brand Protective Packaging