Shop All Packing Paper
Partners Brand
VCI Paper, Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll
Mfr # VCI3635
Zoro # G4970196
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Color Kraft
- Basis Weight 30.08
- Length 200 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCI3635
- Zoro # G4970196
- UPC # 841436054522
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 36" |
Length | 200 yds. |
Details
Color | Kraft |
Basis Weight | 30.08 |
Item | VCI Paper Rolls,35lb.,36"x200yd. |
Description
VCI Paper Rolls,35lb.,36 In.x200yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP PHASER 3330/ WC3335/3345 (106R03624)
- AVERY Label, Inkj, Sheet, 8.5X11,100PK (AVE8465)
- ZORO SELECT Corrugated Boxes, 20" x 16" x 8", Kraft, 25/Bundle (493T42)
- ZORO SELECT Plastic Strapping, 3600ft L, 30 mil, Green (33RZ14)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Mandarin Red, 480/Case (T2030V)
- PARTNERS BRAND VCI Paper Sheets, 35#, 40" x 48", Kraft, 200/Case (VCIS4048)
- PARTNERS BRAND Newsprint Roll, 30#, 12" x 1,440', White, 1 Roll (NP1290)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435WAX)
- ZORO SELECT Bogus Paper, 70 lb., Natural, 24 In. W (5PGP9)
- Partners Brand Packing Paper