Shop All Packing Paper
Partners Brand
VCI Paper, Industrial Rolls, 35#, 12" x 200 yds., Kraft, 1/Roll
Mfr # VCI1235
Zoro # G4970220
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 9.74
- Length 200 yds.
- Color Kraft
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCI1235
- Zoro # G4970220
- UPC # 848109023410
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 200 yds. |
Width | 12" |
Details
Item | VCI Paper Rolls,35lb.,12"x200yd. |
Basis Weight | 9.74 |
Color | Kraft |
Description
VCI Paper Rolls,35lb.,12 In.x200yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Write & Erase Plastic Dividers w/Pocket, 5-Tab, 9.25" x 11 1/8", White (16825)
- ECOPOST Ink Cartridge, Red, 60,000 Max. Page (ECO7871)
- BSC PREFERRED 4 x 7'' - 2 Mil Reclosable Poly Bags, 1000PK (S-1898)
- TARIFOLD Index Card Pocket, Self-Adhesive, Top Opening 3" x 5", PK100 (21150)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Kraft, 480/Case (T2030I)
- PARTNERS BRAND Corrugated Sheets, 48" x 42", White, 5/Bundle (SP4248W)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635)
- PARTNERS BRAND Freezer Paper Roll, 40#, 30" x 1,100', White, 1 Roll (FP3040)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- Partners Brand Protective Packaging