Shop All Packing Paper
Partners Brand
VCI Paper, Heavy Duty Rolls, 36" x 400 yds., Kraft, 1/Roll
Mfr # VCI364HD
Zoro # G4970281
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 56.02
- Color Kraft
- Width 36"
- Length 400 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # VCI364HD
- Zoro # G4970281
- UPC # 848109023151
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 36" |
Length | 400 yds. |
Details
Basis Weight | 56.02 |
Color | Kraft |
Item | VCI Paper HD Rolls 36"x400yd. |
Description
VCI Paper HD Rolls 36 In.x400yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Frameless Wall Sign Holder w/ Trifold Pocket Overall: 16"W x 8.5"H (252052)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 16 1/4 in W x 4 3/4 in H (2W254)
- LABELMASTER NFPA Write-On Substance Name, Label, Pk500 (H-NFRLR)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A974)
- PARTNERS BRAND Butcher Paper, 40#, 36" x 1,000', White, 1 Roll (BP3640W)
- PARTNERS BRAND Butcher Paper, 40#, 48" x 1,000', White, 1 Roll (BP4840W)
- PARTNERS BRAND Corrugated Sheets, 40" x 40", White, 5/Bundle (SP4040W)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Mandarin Red, 480/Case (T2030V)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- PARTNERS BRAND Corrugated Sheets, 48" x 42", White, 5/Bundle (SP4248W)
- PARTNERS BRAND Newsprint Roll, 30#, 12" x 1,440', White, 1 Roll (NP1290)
- Partners Brand Protective Packaging