Shop All Cable Ties
Partners Brand
UV Cable Ties, 80#, 14", Black, 100/Case
Mfr # CTUV1480
Zoro # G4970351
product price: $32.65
/pk 100, $0.33/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Color Black
- Width .250"
- Tensile Strength 80 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTUV1480
- Zoro # G4970351
- UPC # 848109026473
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | .250" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 80 lb. |
Freight Class | 70 |
Description
UV Cable Ties,80lb.,14 In.,Blk,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- TECHFLEX Nomex, Lacing Tape, Size 3 Fin C Natural (LT5-S3-FC-NT)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG8)
- ANDERSON POWER PRODUCTS CON BUSH 1/0 TO 2 (5690)
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Yellow, 100/Case (CTID86)
- PARTNERS BRAND UV Cable Ties, 40#, 10", Black, 500/Case (CTUV1040)
- PARTNERS BRAND Cable Ties, 18#, 7", Natural, 1000/Case (CT718)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Green, 1000/Case (CT422A)
- PARTNERS BRAND UV Cable Ties, 175#, 24", Black, PK100 (CTUV24175)
- PARTNERS BRAND Cable Ties, 50#, 15", Natural, PK1000 (CT1550)
- POWER FIRST 3.9" L Miniature Cable Tie GN PK 100 (36J208)
- Partners Brand Cable Ties