Shop All Cable Ties
Partners Brand
UV Cable Ties, 50#, 8", Black, 1000/Case
Mfr # CTUV850
Zoro # G4970360
product price: $64.15
/pk 1000, $0.06/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Color Black
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTUV850
- Zoro # G4970360
- UPC # 848109026589
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 50 lb. |
Description
UV Cable Ties,50lb.,8 In.,Blk,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- CARLON Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (B618RR)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 12, Hinged (A16148CHFL)
- PARTNERS BRAND Cable Ties, 40#, 4" 4, Natural, 1000/Case (CT440)
- PARTNERS BRAND Cable Ties, 120#, 6", Natural, 100/Case (CT6120)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Fluorescent Pink, 1000/Case (CT444L)
- PARTNERS BRAND UV Cable Ties, 50#, 16", Black, 500/Case (CTUV1650)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Blue, 1000/Case (CT433D)
- PARTNERS BRAND Cable Ties, 120#, 10", Natural, 100/Case (CT10120)
- METRA ELECTRONICS 11 INCH CABLE TIE BLACK, PK 100 (BCT11)
- Partners Brand Cable Ties