Shop All Cable Ties
Partners Brand
UV Cable Ties, 50#, 14", Black, 1000/Case
Mfr # CTUV1450
Zoro # G4970415
product price: $104.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb.
- Material Nylon
- Features Tamper Proof
- Product Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTUV1450
- Zoro # G4970415
- UPC # 841436057110
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | 0.19" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon |
Features | Tamper Proof |
Product Color | Black |
Product Material | Nylon |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Product Name | CTUV1450 UV Cable Tie |
Additional Information | Tamper Proof |
Freight Class | 70 |
Description
UV Cable Ties,50lb.,14 In.,Blk,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX600)
- ANDERSON POWER PRODUCTS PP75 HSG BLUE (5916)
- FUNCTIONAL DEVICES-RIB 2421C Enclosed Relay 10Amp (RIB2421C)
- HAMMOND 2U 18D VENTED RACK SHELF (RASV190318BK1)
- PARTNERS BRAND UV Cable Ties, 18#, 4", Black, 1000/Case (CTUV418)
- PARTNERS BRAND UV Cable Ties, 120#, 14", Black, PK100 (CTUV14120)
- PARTNERS BRAND UV Cable Ties, 40#, 5 1/2", Black, 1000/Case (CTUV540)
- PARTNERS BRAND UV Cable Ties, 50#, 10", Black, 1000/Case (CTUV1050)
- PARTNERS BRAND UV Cable Ties, 18#, 7", Black, 1000/Case (CTUV718)
- PARTNERS BRAND Jumbo Cable Ties, 250#, 18", Natural, 100/Case (CT18250)
- PRO TIE 48 CABLE TIES (B48EHD10)
- Partners Brand Cable Ties