Shop All Cable Ties
Partners Brand
UV Cable Ties, 40#, 8", Black, PK1000
Mfr # CTUV840
Zoro # G4970467
product price: $59.75
/pk 1000, $0.06/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 40 lb.
- Material Nylon
- Features Tamper Proof
- Product Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTUV840
- Zoro # G4970467
- UPC # 841436057097
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.14" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 40 lb. |
Material | Nylon |
Features | Tamper Proof |
Product Material | Nylon |
Product Type | Cable Tying |
Additional Information | Tamper Proof |
Product Name | CTUV840 UV Cable Tie |
Product Color | Black |
Cable Manager Type | Cable Tie |
Freight Class | 70 |
Description
UV Cable Ties,40lb.,8 In.,Blk,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 2 Gang, Aluminum, Blank/Flat (5175-5)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 5ft (N001-005-BK)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Xcsta (XCSTA893)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (F331159)
- PARTNERS BRAND UV Cable Ties, 40#, 5 1/2", Black, 1000/Case (CTUV540)
- PARTNERS BRAND UV Cable Ties, 40#, 7", Black, 1000/Case (CTUV740)
- PARTNERS BRAND UV Cable Ties, 120#, 14", Black, PK100 (CTUV14120)
- PARTNERS BRAND UV Cable Ties, 50#, 21", Black, 500/Case (CTUV2150)
- PARTNERS BRAND Colored Cable Ties, 50#, 14", Green, 1000/Case (CT145A)
- PARTNERS BRAND Cable Ties, 40#, 8", Natural, 1000/Case (CT840)
- PARTNERS BRAND Cable Ties, 120#, 24", Natural, PK100 (CT24120)
- Partners Brand Cable Ties