Shop All Cable Ties
Partners Brand
UV Cable Ties, 40#, 7", Black, 1000/Case
Mfr # CTUV740
Zoro # G4970476
$52.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 40 lb.
- Material Nylon
- Features Tamper Proof
- Cable Manager Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # CTUV740
- Zoro # G4970476
- UPC # 841436057080
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7" |
Width | 0.14" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 40 lb. |
Material | Nylon |
Features | Tamper Proof |
Cable Manager Type | Cable Tie |
Product Material | Nylon |
Product Name | CTUV740 UV Cable Tie |
Product Color | Black |
Product Type | Cable Tying |
Additional Information | Tamper Proof |
Freight Class | 70 |
Description
UV Cable Ties,40lb.,7 In.,Blk,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 1000 Feet (24SS316L1000)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - Natural White (CCUC9-150-C-NATURAL)
- ABB Liquid Tight Connector, 1 in., Silver (2540-4)
- ZSI Beam Clamp, Steel, PK50 (BCC812VM)
- PARTNERS BRAND UV Cable Ties, 18#, 5 1/2", Black, 1000/Case (CTUV518)
- PARTNERS BRAND UV Cable Ties, 50#, 14", Black, 1000/Case (CTUV1450)
- PARTNERS BRAND UV Cable Ties, 40#, 6", Black, 1000/Case (CTUV640)
- PARTNERS BRAND UV Cable Ties, 40#, 11", Black, 500/Case (CTUV1140)
- PARTNERS BRAND Cable Ties, 50#, 18", Fluorescent Pink, 500/Case (CT185L)
- PARTNERS BRAND Cable Ties, 40#, 7", Natural, 1000/Case (CT740)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1400-50-BLUE)
- Partners Brand Cable Ties