Shop All Cable Ties
Partners Brand
UV Cable Ties, 40#, 6", Black, 1000/Case
Mfr # CTUV640
Zoro # G4970485
product price: $45.35
/pk 1000, $0.05/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 40 lb.
- Material Nylon
- Features Tamper Proof
- Product Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTUV640
- Zoro # G4970485
- UPC # 841436057073
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 6" |
Width | 0.14" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 40 lb. |
Material | Nylon |
Features | Tamper Proof |
Product Color | Black |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Name | CTUV640 UV Cable Tie |
Additional Information | Tamper Proof |
Product Material | Nylon |
Freight Class | 70 |
Description
UV Cable Ties,40lb.,6 In.,Blk,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.478 Inch ID x 0.687 Inch Long Ferrules, PK 12 (F4750-12)
- HAMMOND Steel Enclosure, 12 in D (EN4SD603612LG)
- ANDERSON POWER PRODUCTS Sbx Auxiliary Contact Kit (123001-001)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- PARTNERS BRAND UV Cable Ties, 50#, 14", Black, 1000/Case (CTUV1450)
- PARTNERS BRAND UV Cable Ties, 120#, 14", Black, PK100 (CTUV14120)
- PARTNERS BRAND UV Cable Ties, 50#, 11", Black, 1000/Case (CTUV1150)
- PARTNERS BRAND Beaded Security Tie, 8", Natural, 2000/Case (CTBS8A)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- PARTNERS BRAND UV Cable Ties, 40#, 9", Black, 500/Case (CTUV940)
- GARDNER BENDER Cable Tie, Self Cutting, 8", 50 lb., Bk, PK50 (46-308UVBSC)
- Partners Brand Cable Ties