Shop All Cable Ties
Partners Brand
UV Cable Ties, 40#, 15", Black, 500/Case
Mfr # CTUV1540
Zoro # G4970500
product price: $52.85
/pk 500, $0.11/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width .140"
- Tensile Strength 40 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTUV1540
- Zoro # G4970500
- UPC # 848109026565
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 15" |
Width | .140" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 40 lb. |
Freight Class | 70 |
Description
UV Cable Ties,40lb.,15 In.,Blk,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Pink, PVC Insulation (411030511)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRRED)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C856)
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (ITCSN-1500-48"-BLACK-5 PCS)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Yellow, 1000/Case (CT115C)
- PARTNERS BRAND Colored Cable Ties, 50#, 14", Green, 1000/Case (CT145A)
- PARTNERS BRAND Cable Ties, 50#, 18", Fluorescent Orange, 500/Case (CT185H)
- PARTNERS BRAND Cable Ties, 120#, 26", Natural, 100/Case (CT26120)
- PARTNERS BRAND UV Cable Ties, 40#, 13", Black, 500/Case (CTUV1340)
- PARTNERS BRAND UV Cable Ties, 40#, 6", Black, 1000/Case (CTUV640)
- PARTNERS BRAND UV Cable Ties, 50#, 10", Black, 1000/Case (CTUV1050)
- Partners Brand Cable Ties