Shop All Cable Ties
Partners Brand
UV Cable Ties, 40#, 13", Black, 500/Case
Mfr # CTUV1340
Zoro # G4970519
product price: $60.45
/pk 500, $0.12/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width .140"
- Tensile Strength 40 lb.
- Freight Class 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTUV1340
- Zoro # G4970519
- UPC # 848109026558
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 13" |
Width | .140" |
Details
Color | Black |
Item | UV Cable Tie |
Tensile Strength | 40 lb. |
Freight Class | 70 |
Description
UV Cable Ties,40lb.,13 In.,Blk,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 3P 3W 125/250VAC BK (HBL7310B)
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052)
- ZORO SELECT Angle Adapter, 100 A, Cast Aluminum (AP60)
- PARTNERS BRAND UV Cable Ties, 40#, 10", Black, 500/Case (CTUV1040)
- PARTNERS BRAND UV Cable Ties, 40#, 11", Black, 500/Case (CTUV1140)
- PARTNERS BRAND UV Cable Ties, 40#, 9", Black, 500/Case (CTUV940)
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 30", Natural, 100/Case (CT30175)
- PARTNERS BRAND UV Cable Ties, 18#, 7", Black, 1000/Case (CTUV718)
- POWER FIRST 11.8" L Cable Tie NAT PK 500 (36J155)
- Partners Brand Cable Ties